Shop All Wall Plates
Deltana
Single Switch Cutout Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish
Mfr # SWP4751U3
Zoro # G0061943
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4751U3
- Zoro # G0061943
- UPC # 760923402809
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Switch Cutout Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass |
Description
Switch Plate,Single Standard Bright Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90-Degree (F44G90E)
- BLUE SEA SYSTEMS Blue Sea 5124 80A ANL Fuse (5124)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- Deltana Lighting Controls