Shop All Wall Plates
Deltana
Single Switch Cutout Switch Plate, Number of Gangs: 1 Solid Brass, Brushed Chrome Finish
Mfr # SWP4751U26D
Zoro # G0062038
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Brushed Chrome
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4751U26D
- Zoro # G0062038
- UPC # 760923402601
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Switch Cutout Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Brushed Chrome |
Description
Switch Plate,Single Standard Satin Chro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- Deltana Wall Plates