Shop All Wall Plates
Deltana
Single Standard Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish
Mfr # SWP4751U26
Zoro # G1919161
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4751U26
- Zoro # G1919161
- UPC # 760923402403
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Standard Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Switch Plate,Single Standard Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- Deltana Lighting Controls