Shop All Wall Plates
Deltana
Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Brushed Nickel Finish
Mfr # SWP4754U15
Zoro # G1919170
product price: $13.80
/ea
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Brushed Nickel
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4754U15
- Zoro # G1919170
- UPC # 760923405206
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Rocker Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Brushed Nickel |
Description
Switch Plate,Single Rocker Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- Deltana Wall Plates