Shop All Wall Plates
Deltana
Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Brushed Chrome Finish
Mfr # SWP4754U26D
Zoro # G2141892
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Brushed Chrome
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4754U26D
- Zoro # G2141892
- UPC # 760923405800
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Rocker Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Brushed Chrome |
Description
Switch Plate,Single Rocker Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- Deltana Lighting Controls