Shop All Wall Plates
Deltana
Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Antique Nickel Finish
Mfr # SWP4754U15A
Zoro # G1919329
product price: $13.80
/ea
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Antique Nickel
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4754U15A
- Zoro # G1919329
- UPC # 760923405404
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Rocker Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Antique Nickel |
Description
Switch Plate,Single Rocker Antique Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- CANTEX Elbow, 90 Degree, 36" Radius, 3 In., PVC (5133820)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- Deltana Wall Plates