Shop All Wall Plates
Deltana
Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish
Mfr # SWP4754U5
Zoro # G1919240
product price: $13.80
/ea
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Antique Brass
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4754U5
- Zoro # G1919240
- UPC # 760923406203
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Single Rocker Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Antique Brass |
Description
Switch Plate,Single Rocker Antique Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH11)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- AMERELLE Wallplt Whte Steel 1R (935RW)
- Deltana Lighting Controls