Shop All Bath Towel Bars and Hooks
Deltana
Single Robe Hook Sobe Series Satin Nickel
Mfr # BBS2009-15
Zoro # G0059098
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Hook Finish Brushed Nickel
- Hook Base Width 1/2"
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBS2009-15
- Zoro # G0059098
- UPC # 760923416929
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Hook Base Width | 1/2" |
Base Dia. | 2" |
Details
Item | Single Robe Hook Sobe Series Satin Nicke |
Hook Item | Single Robe Hook |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Brushed Nickel |
Finish | Satin Nickel |
Projection | 1-1/2" |
Description
Single Robe Hook Sobe Series Satin Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 50' (15010979)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- DELTANA Single Robe Hook, Nobe Series Satin Nickel (BBN2009-15)
- DELTANA Double Robe Hook, Satin Nickel Finish, Nobe Series, 10PK (BBN2010-15-XCP10)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- PROPLUS 24 Towel Bar in Clear (553018)
- Deltana Bath Towel Bars and Hooks