Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Deltana
Single Robe Hook Sobe Series Bright Chrome (Discontinued)
Mfr # BBS2009-26
Zoro # G1918382
This Product is Discontinued
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Hook Finish Polished Chrome
- Hook Base Width 1/2"
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBS2009-26
- Zoro # G1918382
- UPC # 760923416936
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Hook Base Width | 1/2" |
Base Dia. | 2" |
Details
Item | Single Robe Hook Sobe Series Bright Chro |
Hook Item | Single Robe Hook |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Polished Chrome |
Finish | Bright Chrome |
Projection | 1-1/2" |
Description
Single Robe Hook Sobe Series Bright Chro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.