Shop All Bath Towel Bars and Hooks
Deltana
Single Robe Hook, R-Series Lifetime Brass
Mfr # R2009-CR003
Zoro # G0059073
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Hook Finish PVD Polished Brass
- Hook Base Width 3/8"
- Finish Lifetime Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2009-CR003
- Zoro # G0059073
- UPC # 760923419104
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Hook Base Width | 3/8" |
Base Dia. | 2-5/8" |
Details
Item | Single Robe Hook,R-Series Lifetime Bras |
Hook Item | Single Robe Hook |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | PVD Polished Brass |
Finish | Lifetime Brass |
Projection | 3-1/2" |
Description
Single Robe Hook,R-Series Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P547)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- DELTANA Single Robe Hook Sobe Series Satin Nickel (BBS2009-15)
- KOHLER Elate Robe Hook (27290-BN)
- Deltana Bath Towel Bars and Hooks