Shop All Toilet Paper Dispensers & Holders
Deltana
Single Post Toiler Paper Holder, KH Series, Solid Brass
Mfr # KH2001-U10B
Zoro # G408569687
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
- Dispenser Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # KH2001-U10B
- Zoro # G408569687
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 10.187 in |
Details
Dispenser Product Grouping | Toilet Paper Holder |
Item | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- CLOROX Clorox Bleach Cleaner, 4 PK (03098)
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR06546, IPC Eagle MPVR08036 (GSQ2028AX)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308HHP)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- NUSTEEL Standing Toilet Tissue Holder Chrome with Storage (NU578088)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- Deltana Toilet Paper Dispensers & Holders