Shop All Door Closer Parts
Deltana
Sex Bolts For Dc4041 Duro
Mfr # DCSB175-DURO
Zoro # G1918330
product price: $7.58
/ea
Sold in multiples of 2 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series DC40
- Length 12mm
- For Use With DC40
- Includes 4 PCS Set
- Width 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DCSB175-DURO
- Zoro # G1918330
- UPC # 760923329717
- Country of Origin China
- Category Door Closer Parts
Dimensions
Length | 12mm |
Width | 24mm |
Details
Item | Sex Bolt |
Closer Series | DC40 |
Finish | Duro |
For Use With | DC40 |
Includes | 4 PCS Set |
Description
Sex Bolts For Dc4041 Duro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 067583 Oil (FBB17941210B)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Hard Maple Minimalist Corbel (CORZ-4-HMP)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation White (DP4041P-WHITE)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- LCN Standard Track, Light Bronze, 22-3/4 in. L (4040SE-3038 120V LTBRZ)
- HAMPTON PRODUCTS-WRIGHT BLK Hydra DR Closer (VH440BL)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- Deltana Door Closer Parts