Shop All Privacy Door Handles
Deltana
Savanna Home Series Traditional Door Leverset Privacy Left Handed Brushed Chrome
Mfr # 6462L-26D
Zoro # G808568938
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 6462L-26D
- Zoro # G808568938
- UPC # 760923516681
- Country of Origin United States
- Category Privacy Door Handles
Description
Deltana Leversets are a offered in a variety of functions and designs the match your interior design.Details:
- U/M: Each
- Backset: 2-3/8 2-3/4
- Handing: Left Hand
- Door Thickness: 1 3/8 2
- Finish: Brushed chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2168pri8444LH10B6916)
- RICHELIEU 3 in Butt Hinge Marker (BM820R)
- DELTANA Savanna Home Series Traditional Door Leverset Privacy Left Handed Oil Rubbed Bronze (6462L-10B)
- DELTANA Savanna Home Series Traditional Door Leverset Passage Left Handed Antique Brass (6463L-5)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S Q 626)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-26D)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- Deltana Door Locks and Deadbolts