Shop All Butt Hinges
Deltana
Satin Stainless Steel Square Hinge
Mfr # SS45U32D
Zoro # G1912073
product price: $44.03
/ea
$44.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 4
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SS45U32D
- Zoro # G1912073
- UPC # 760923368044
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 4 |
Material | Stainless Steel |
Item | Square Hinge |
Description
Square Hinge Satin Stainless Steel 4.5 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY3)
- ZORO SELECT O-Ring, Buna N, 38mm OD, PK25 (1CUZ5)
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- DELTANA Bright Chrome Square Hinge (DSB3526-R)
- DELTANA Satin Nickel Radius Hinge, Holes per Leaf: 4 (S44R415)
- DELTANA Oil Rubbed Bronze Square Hinge, Holes per Leaf: 3 (DSB3510B)
- DELTANA 1 3/4 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (S35R415)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- Deltana Butt Hinges