Shop All Butt Hinges
Deltana
Satin Stainless Steel Square Hinge
Mfr # SS44U32D-R
Zoro # G1911242
product price: $31.61
/ea
$31.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 4
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SS44U32D-R
- Zoro # G1911242
- UPC # 760923349043
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 4 |
Material | Stainless Steel |
Item | Square Hinge |
Description
Square Hinge,Residential Satin Stainles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Utility Drawer Insert Organizer (4WUT-36-1)
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes (PH-0290)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Moonrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-324)
- EKENA MILLWORK 10 5/8"W x 11 3/4"H x 1 1/8"P Shell Center Onlay (ONL10X11X01SH)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB35-R)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- DELTANA Antique Brass Radius Hinge (S44R45)
- DELTANA Bright Chrome Door and Butt Hinge (S35U26-R)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- DELTANA 1-3/4" W x 3-1/2" H Bright Chrome Door and Butt Hinge (S35R526)
- Deltana Butt Hinges