Shop All Butt Hinges
Deltana
Satin Stainless Steel Square Hinge
Mfr # SS33U32D
Zoro # G2133352
product price: $20.74
/ea
$20.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SS33U32D
- Zoro # G2133352
- UPC # 760923328048
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 3 |
Material | Stainless Steel |
Item | Square Hinge |
Description
Square Hinge Satin Stainless Steel 3 In.X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (D608DKB-36)
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38871.009.0231)
- CODEL DOORS 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- DELTANA Black Door and Butt Hinge (DSB35R519-R)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- DELTANA Satin Nickel Radius Hinge (S35R5N15)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515-BT)
- DELTANA Bright Brass Square Hinge (DSB33-UNL)
- HILLMAN 3/4 SOLID BRASS NARROW HINGE (851185)
- Deltana Butt Hinges