Shop All Butt Hinges
Deltana
Satin Stainless Steel Square Hinge, Holes per Leaf: 4
Mfr # SS44058TA32D-RH
Zoro # G1911793
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 4
- Material Stainless Steel
- Holes per Leaf: 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SS44058TA32D-RH
- Zoro # G1911793
- UPC # 760923482597
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 4 |
Material | Stainless Steel |
Item | Square Hinge |
Holes | per Leaf: 4 |
Description
Sq Hinge Satin Stainless Steel 4 In.X4 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lift-off Hinges, CFMY.60 SH-6-D (CFMY)
- STRYBUC Balance Top Sash Guide (60-640)
- MAG-MATE Print Holder Magnet, 7 lb. Pull (PHMX1000)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- DELTANA Satin Nickel Square Hinge (DSB315)
- DELTANA Bright Nickel Door and Butt Hinge (CH2517U14)
- DELTANA Bright Brass Door and Butt Hinge (CH2517U3-UNL)
- DELTANA Antique Nickel Door and Butt Hinge (S44R415A)
- DELTANA Black Door and Butt Hinge (S44R41B)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530BWH)
- Deltana Door Hinges