Shop All Sliding Door Flush Pulls
Deltana
Satin Stainless Steel Flush Pull
Mfr # FP155U32D
Zoro # G0049185
product price: $19.84
/ea
$19.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
- Grip Style Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # FP155U32D
- Zoro # G0049185
- UPC # 760923270798
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Flush Pull |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Grip Style | Rectangular |
Description
Flush Pull Rect Stainless Steel 4 In.X 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Cirkel 11.46 in. x 12.4 in. Glossy Yellow Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88018YLGA)
- STRYBUC 23-1/2in Caradco C-100 Balance (89-20T)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- ZORO SELECT O-Ring, Dash 113, Neoprene, 0.1 In., PK100 (1BUV3)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Chrome (FRP175U26D)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Black (FP4134U19)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Oil Rubbed Bronze (FRP25U10B)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- DELTANA Flush Pull, 4" X 1" X 1/2" Black (FP828U19)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Satin Chrome (FP221RU26D)
- DELTANA Flush Ring Pull, 2-1/2" X 1 7/8" Bright Chrome (FRP25U26)
- Deltana Sliding Door Flush Pulls