Shop All Butt Hinges
Deltana
Satin Stainless Steel Door and Butt Hinge
Mfr # SS44R5BU32D-S
Zoro # G0037005
product price: $43.46
/ea
$43.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 4
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SS44R5BU32D-S
- Zoro # G0037005
- UPC # 760923487660
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 4 |
Material | Stainless Steel |
Item | Door and Butt Hinge |
Description
Radius Hinge,2Bb,Security Satin Stain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Latch and Pull, 3/8" L x 2" W, Plastic (A 177)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-D PL)
- STRYBUC Patio Screen Door Latch (900-11214)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- DELTANA Oil Rubbed Bronze Square Hinge, Holes per Leaf: 3 (DSB3510B)
- DELTANA 1-3/4" W x 3-1/2" H Satin Chrome Door and Butt Hinge (S35R526D)
- DELTANA Satin Nickel Door and Butt Hinge (S44HDBB15)
- DELTANA White Door and Butt Hinge (SS4540R4BNUSPW)
- DELTANA Intermediate Hinge Oil Rubbed Bronze (SBIH2510U10B)
- DELTANA Bright Brass Knuckle Hinge, Holes per Leaf: 4 (OK5032B3UNL-L)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Brass (CP4545-US3-M)
- Deltana Door Hinges