Shop All Butt Hinges
Deltana
Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3
Mfr # SS35U32D
Zoro # G0030075
$29.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Holes per Leaf 3
- Material Stainless Steel
- Holes per Leaf: 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SS35U32D
- Zoro # G0030075
- UPC # 760923338047
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Stainless Steel |
Holes per Leaf | 3 |
Material | Stainless Steel |
Item | Door and Butt Hinge |
Holes | per Leaf: 3 |
Description
Square Hinge Satin Stainless Steel 3.5 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-R)
- TRIMLITE Flush Door 30" x 80", Primed White (2668FSCPHB)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- ADAMS RITE 4300 Steel Hawk eLATCH 31/32, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-20-101-628)
- DELTANA 1-3/4" W x 3-1/2" H Flat Black Door and Butt Hinge (S35R51B)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- DELTANA Screen Door Hinge Unlacquered Bright Brass 3"X2.5" (DSB3025U3-UNL)
- MARLBORO 2-1/2" W x 3-15/16" H Stainless steel Strap Hinge (4PRA7)
- Deltana Butt Hinges