Shop All Spring Hinges
Deltana
Satin Nickel Spring Hinge, Material: Brass
Mfr # DASH95U15
Zoro # G1918629
product price: $125.25
/ea
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DASH95U15
- Zoro # G1918629
- UPC # 760923226801
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Satin Nickel |
Description
Spring Hinge,Double Action With Solid B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL 1/8" RECESSED SETS)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12062)
- GLOBAL INDUSTRIAL Padlock With 3 Keys, Brass (238047)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- DELTANA Antique Nickel Spring Hinge, Material: Brass (DASH95U15A)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- DELTANA Satin Chrome Spring Hinge (DSH44U26D)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- Deltana Spring Hinges