Shop All Spring Hinges
Deltana
Satin Nickel Spring Hinge
Mfr # DSH44U15
Zoro # G2134883
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSH44U15
- Zoro # G2134883
- UPC # 760923219254
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Satin Nickel |
Holes per Leaf | 4 |
Description
Spring Hinge Satin Nickel 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- TOUGH GUY Access Door, Standard, 10x10In (5YL93)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (868B)
- ELESA Lift-off Hinges, CFMY.50 SH-6-D (CFMY)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- DELTANA Bright Brass Spring Hinge (DSH44U3)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- DELTANA Satin Nickel Spring Hinge (DSH35R515)
- DELTANA Bright Brass Spring Hinge (DSH35U3)
- Deltana Door Hinges