Shop All Spring Hinges
Deltana
Satin Nickel Spring Hinge
Mfr # DSH35R415
Zoro # G0031186
product price: $14.33
/ea
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R415
- Zoro # G0031186
- UPC # 760923539444
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Satin Nickel |
Holes per Leaf | 3 |
Description
Spring Hinge Satin Nickel 3.5 In.X3.5 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Tell Pro Line, Grade 1 Entry Lever, ANSI Strike, 2-3/4 Backset, US26D Satin Chrome Finish, Schlage (L1053-26D)
- ILCO Ilco: Key Blanks, 1515 MEDECO 5 PIN COMMERICAL (ILCO-1515)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 3 In Brush (BPS33-8)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- DELTANA Satin Brass Spring Hinge (DSH35R44)
- DELTANA Satin Chrome Spring Hinge (DSH35R426D)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 3 (DSH35U32D)
- MCKINNEY HINGES McKinney 4-1/2inx4-1/2in Square Corner Steel Single Acting Standard Weight Full Mortise Spring (150241210B)
- Deltana Spring Hinges