Shop All Butt Hinges
Deltana
Satin Nickel Radius Hinge, Holes per Leaf: 4
Mfr # S44R415
Zoro # G2134840
product price: $11.63
/ea
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44R415
- Zoro # G2134840
- UPC # 760923249442
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Nickel |
Holes per Leaf | 4 |
Item | Radius Hinge |
Description
Radius Hinge Satin Nickel 4 In.X4 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Drawer Slide 22 In Soft Close (8450FMP 22)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- EMTEK Satin Brass Strike 86086US4 (86086US4)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Brass 3-1/4" (BDS30U4)
- DELTANA Black Radius Hinge, Holes per Leaf: 3 (S35R41B)
- DELTANA Satin Brass Door and Butt Hinge (S35R54)
- DELTANA Antique Brass Door and Butt Hinge (S35U5-R)
- DELTANA White Door and Butt Hinge (S44058TTUSPW-RH)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- DELTANA Antique Brass Door and Butt Hinge (CH2517U5)
- HAGER Satin Nickel Hinge RCBB184231215EA (34370)
- Deltana Door Hinges