Shop All Butt Hinges
Deltana
Satin Nickel Door and Butt Hinge
Mfr # CH2525U15
Zoro # G0027424
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH2525U15
- Zoro # G0027424
- UPC # 760923157808
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Nickel |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Satin Nickel 2.5 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-95/M)
- BLUM 0mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6600.24)
- DALTILE Daltile Bellamy Place Barrel 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP15RC96060)
- BLUM +45 Degree Self-closing Doweled Overlay Angle Hinge (79T5580+45II)
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- DELTANA Satin Stainless Steel Square Hinge (SS44U32D-R)
- DELTANA Satin Brass Radius Hinge (S44R5HDB4)
- DELTANA Bright Brass Door and Butt Hinge, Holes per Leaf: 4 (S44R53-SEC)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-RH)
- Deltana Butt Hinges