Shop All Butt Hinges
Deltana
Satin Chrome Square Hinge
Mfr # S45BBU26D
Zoro # G2135540
product price: $24.08
/ea
$24.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 4
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S45BBU26D
- Zoro # G2135540
- UPC # 760923265077
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Holes per Leaf | 4 |
Features | Heavy Duty |
Item | Square Hinge |
Description
Square Hinge,Heavy Duty,Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Neodymium Pot Magnetic with Loop, Pull Force:67kg/148lb (E690)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- HARDWARE RESOURCES 3" Wx3"Dx8"H Rubberwood Square Contemporary Bun Foot (BF15-2-8-RW)
- BRINKS HOME SECURITY Amberhall, Tuscan Bronze, Deadbolt (23062-150)
- DELTANA Black Square Hinge (DSB319)
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- DELTANA Oil Rubbed Bronze Radius Hinge, Holes per Leaf: 4 (S44R410B)
- DELTANA Antique Nickel Door and Butt Hinge (S44R415A)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44R5BU32D-S)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US4, Steel Base, Heavy, WMS (BB1168 4-1/2X4-1/2 US4)
- Deltana Door Hinges