Shop All Spring Hinges
Deltana
Satin Chrome Spring Hinge, Material: Brass
Mfr # DASH95U26D
Zoro # G2141314
product price: $125.25
/ea
Free Shipping & Returns
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DASH95U26D
- Zoro # G2141314
- UPC # 760923227402
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Satin Chrome |
Description
Spring Hinge,Double Action With Solid B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack) (N 6877)
- KENAURD Kenaurd: High Security DOUBLE-SIDED Deadbolt (#06) - SS Silver (KHDB202-SS)
- WESTWARD Magnetic Wrist Holder (4EWR1)
- EKENA MILLWORK 18"W x 47"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X47UNH)
- DELTANA Antique Brass Spring Hinge (DASH95U5)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- DELTANA Antique Brass Spring Hinge (DSH45U5)
- DELTANA Prime Coat Spring Hinge (DSH4R5USPW)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH45U10B)
- PATIOPLUS Full Surface Double Acting Spring Hinge - Satin Chrome - 6 in. (PA3240273)
- Deltana Spring Hinges