Shop All Spring Hinges
Deltana
Satin Chrome Spring Hinge
Mfr # DSH4R426D
Zoro # G2135023
product price: $16.01
/ea
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH4R426D
- Zoro # G2135023
- UPC # 760923549474
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Satin Chrome |
Holes per Leaf | 4 |
Description
Spring Hinge Satin Chrome 4 In.X4 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1-1/2" W x 36" H Aluminum Continuous Hinge (4PNW8)
- FASTCAP Adhesive Cover Caps Pre-Finished Wood Ash 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.AS)
- MIDWEST FASTENER Solid Brass Double Ball Catches 2PK (75741)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 22"D x 22"H (BKT04X22X22IMP01RDF)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- DELTANA Black Spring Hinge (DSH4R41B)
- DELTANA Antique Brass Spring Hinge (DSH44U5)
- DELTANA 4 x 4 x 1/4 Spring Hinge, UL Listed in Polished Nickel (DSH4R414)
- DELTANA Satin Nickel Spring Hinge (DSH4R515)
- DELTANA Prime Coat Spring Hinge, Material: Brass (DASH95USP)
- Deltana Door Hinges