Shop All Spring Hinges
Deltana
Satin Chrome Spring Hinge
Mfr # DSH35U26D
Zoro # G0030416
$14.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSH35U26D
- Zoro # G0030416
- UPC # 760923214884
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Satin Chrome |
Holes per Leaf | 3 |
Description
Spring Hinge Satin Chrome 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B4916)
- SPEC Compression Spring, Music Wire, PK10, C11000961250M (C11000961250M)
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- DELTANA Bright Chrome Spring Hinge (DSH4R526)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 4 (DSH4R53)
- DELTANA Spring Hinge; Double Action with Solid Brass Cover Plates Black Finish (DASH95U19)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- NATIONAL HARDWARE 3 in. L Brass-Plated Double-Acting Spring Hinge , 2PK (N115-303)
- Deltana Door Hinges