Shop All Butt Hinges
Deltana
Satin Chrome Radius Hinge, Holes per Leaf: 4
Mfr # S44R4HDB26D
Zoro # G1911504
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44R4HDB26D
- Zoro # G1911504
- UPC # 760923482795
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Holes per Leaf | 4 |
Item | Radius Hinge |
Description
Radius Hinge,Heavy Duty,Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-065 Gas Spring (GSS 6397UF)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- KNAPE & VOGT Drawer Slide 18 In Soft Close (8450FMP 18)
- HILLMAN CARABINER BK/GN ALU 3PK (9984918)
- DELTANA Bright Brass Door and Butt Hinge, Holes per Leaf: 4 (S44R53-SEC)
- DELTANA Antique Nickel Door and Butt Hinge (S35R4BB15A)
- DELTANA Satin Brass Radius Hinge (S44R5HDB4)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- DELTANA Black Square Hinge, Holes per Leaf: 3 (S35HD1B)
- HAGER Antique Brass Hinge RC17413125.BX (30648)
- Deltana Butt Hinges