Shop All Butt Hinges
Deltana
Satin Chrome Radius Hinge, Holes per Leaf: 3
Mfr # S35R426D
Zoro # G2133790
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 3
- Holes per Leaf: 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S35R426D
- Zoro # G2133790
- UPC # 760923239474
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Holes per Leaf | 3 |
Item | Radius Hinge |
Holes | per Leaf: 3 |
Description
Radius Hinge,Res Thickness Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 4 in W x 72 in H Mill Steel Continuous Hinge (CC74140072)
- CODEL DOORS 36" x 80" Primed 1-Panel Madison Molded Hollow Core Bifold Door and Hardware (3068MHCMADBF)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- DTC 100 Degree Soft-closing Screw-on Full Overlay Pivot Pro Hinge (C85A6A5H)
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- DELTANA Satin Brass Door and Butt Hinge (S35R5BB4)
- DELTANA Black Square Hinge (S44HD1B)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3BLS)
- Deltana Butt Hinges