Shop All Butt Hinges
Deltana
Satin Chrome Door and Butt Hinge
Mfr # CH2517U26D
Zoro # G2133151
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CH2517U26D
- Zoro # G2133151
- UPC # 760923155200
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Chrome |
Holes per Leaf | 3 |
Item | Door and Butt Hinge |
Description
Hinge,With Ball Tips Satin Chrome 2.5 In.X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 3" W x 8" H Dull Chrome Door and Butt Hinge (T6A3786 8" X 6" BB)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 103 Key, For Material Thickness 1 3/8 in (C8179-103-26D)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x120)
- LUCKY LINE Heavy-Duty Split Key Ring (76400)
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- DELTANA White Door and Butt Hinge (S45USPW)
- DELTANA Black Square Hinge (DSB4NB19)
- DELTANA Antique Brass Door and Butt Hinge (S35R55)
- DELTANA Satin Nickel Square Hinge (S44HD15)
- DELTANA Oil Rubbed Bronze Square Hinge (S33U10B-R)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CP4545BBNRP-USP-3)
- Deltana Door Hinges