Shop All Butt Hinges
Deltana
Satin Brass Square Hinge
Mfr # S44HDBB4
Zoro # G1911172
product price: $21.90
/ea
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44HDBB4
- Zoro # G1911172
- UPC # 760923170203
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Square Hinge |
Description
Square Hinge,Heavy Duty,Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG SALES 2.25 in. Square Bend Steel Hook, 5PK (5706734)
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x4)
- FLASH FURNITURE 24" Black Wall Mount Coat Rack with Hooks (HFKHD-GDI-CRE8-432315-GG)
- DELTANA Satin Nickel Radius Hinge (S35R5HD15)
- DELTANA Black Door and Butt Hinge (S44R41B)
- DELTANA Oil Rubbed Bronze Square Hinge (S35U10B-R)
- DELTANA 1 3/4 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (S35R415)
- DELTANA Satin Nickel Door and Butt Hinge (S33U15-R)
- DELTANA Bright Brass Radius Hinge (S35R53)
- DELTANA Bright Chrome Door and Butt Hinge (S35U26-R)
- Deltana Butt Hinges