Shop All Butt Hinges
Deltana
Satin Brass Square Hinge
Mfr # S35U4-R
Zoro # G1909894
Sold in multiples of 2 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S35U4-R
- Zoro # G1909894
- UPC # 760923176618
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Brass |
Material | Brass |
Item | Square Hinge |
Description
Square Hinge Satin Brass 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813-36)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- KABA ILCO Key Blank, Brass, CCL, Pins 6, PK10 (1000V-CO26)
- DURA-LIFT Standard Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMHL)
- DELTANA Antique Brass Radius Hinge (S44R45)
- DELTANA Lifetime Brass Door and Butt Hinge (CSB45BB)
- DELTANA Black Door and Butt Hinge (DHS3035U19)
- DELTANA Bright Chrome Pivot Hinge, Holes per Leaf: 3 (PH40U26)
- DELTANA Bright Chrome Square Hinge (S44058TT26-LH)
- DELTANA Antique Brass Door and Butt Hinge (CH2020U5)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Gray Prime Coat Door and Butt Hinge (1WAV6)
- Deltana Butt Hinges