Shop All Butt Hinges
Deltana
Satin Brass Square Hinge
Mfr # DSB44
Zoro # G1911233
$55.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Holes per Leaf 4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DSB44
- Zoro # G1911233
- UPC # 760923148080
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Square Hinge |
Description
Square Hinge Satin Brass 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-002)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19330)
- L E JOHNSON Univ Pock DR Frame (153068PF)
- DELTANA Bright Steel Radius Hinge (S35R5BB3)
- DELTANA Bright Brass Knuckle Hinge, Holes per Leaf: 4 (OK5032B3UNL-L)
- DELTANA Bright Brass Square Hinge (DSB353-UNL-R)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- DELTANA Antique Brass Door and Butt Hinge (S44HDBB5)
- DELTANA White Door and Butt Hinge (S44HDUSPW)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- Deltana Door Hinges