Shop All Spring Hinges
Deltana
Satin Brass Spring Hinge, Holes per Leaf: 3
Mfr # DSH35R54
Zoro # G2133973
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Brass
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R54
- Zoro # G2133973
- UPC # 760923539581
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Satin Brass |
Holes per Leaf | 3 |
Description
Spring Hinge Satin Brass 3.5 In.X3.5 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL 600 Series Door Closer, Adjustable 1-4 Spring Size, Aluminum (DC100018)
- KNAPE & VOGT Slide Drawer Side Mt 14In Zinc (1300P ZC 14)
- USA INDUSTRIALS Buna-N O-Ring, Dash 147, PK50 (ZUSAH70147)
- ZORO SELECT O-Ring, Dash 432, Silicone, 0.27 In., PK5 (U38883.025.0537)
- DELTANA Satin Nickel Spring Hinge (DSH35U15)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- DELTANA Satin Brass Spring Hinge (DSH4R5TT4)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- DELTANA Satin Nickel Spring Hinge, Holes per Leaf: 4 (DSH45U15)
- Deltana Door Hinges