Shop All Spring Hinges
Deltana
Satin Brass Spring Hinge
Mfr # DSH45U4
Zoro # G1911811
product price: $18.11
/ea
$18.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Brass
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH45U4
- Zoro # G1911811
- UPC # 760923569083
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Satin Brass |
Holes per Leaf | 4 |
Description
Spring Hinge Satin Brass 4.5 In.X4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Overhead Holders and Stops (10-136 630)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- HAMPTON PRODUCTS Hampton 2-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-301)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- DELTANA Spring Hinge - 4.5 x 4.5 in. - Brushed Stainless (DE567165)
- DELTANA Satin Nickel Spring Hinge (DSH35R515)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- DELTANA Satin Brass Spring Hinge (DSH4R54BM)
- DELTANA Bright Brass Spring Hinge (DSH4R43)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- Deltana Door Hinges