Shop All Spring Hinges
Deltana
Satin Brass Spring Hinge
Mfr # DSH35R53/4
Zoro # G0032297
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Brass
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R53/4
- Zoro # G0032297
- UPC # 760923530588
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Material | Brass |
Finish | Satin Brass |
Holes per Leaf | 3 |
Description
Spring Hinge Bright Brass By Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING-VITON BROWN (75DB-24-VITON-BROWN)
- ZORO APPROVED SUPPLIER Extension Spring, O= .562, L= 2.88, W=.072 C-179 R (G609961815)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 016, PK25 (ZUSAH70LUB016)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- DELTANA Black Spring Hinge (DSH44U1B)
- DELTANA Satin Chrome Spring Hinge (DSH35R426D)
- DELTANA Bright Brass Spring Hinge, Holes per Leaf: 3 (DSH35R53)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- DELTANA Satin Brass Spring Hinge (DSH4R53/4)
- HAGER Satin Nickel Hinge 1752415 (118732)
- Deltana Door Hinges