Shop All Spring Hinges
Deltana
Satin Brass Spring Hinge
Mfr # DSH35R44
Zoro # G2133921
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DSH35R44
- Zoro # G2133921
- UPC # 760923539482
- Country of Origin China
- Category Spring Hinges
Details
Item | Spring Hinge |
Finish | Satin Brass |
Holes per Leaf | 3 |
Material | Brass |
Description
Spring Hinge Satin Brass 3.5 In.X3.5 In.X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Large Plastic Wire Hooks 4-1/8 in. L (17069-ES)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 609 BRK)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- GENERAL TOOLS GROMMET KIT 1/2" w/12 GROMMETS (GN71264)
- DELTANA Black Spring Hinge (DSH4R41B)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- DELTANA Satin Nickel Spring Hinge (DSH4R515BM)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- DELTANA Oil Rubbed Bronze Spring Hinge, Material: Brass (DASH95U10B)
- NATIONAL HARDWARE Hinge Spg Adj Sc 4-1/2X4-1/2In (N236-012)
- Deltana Spring Hinges