Shop All Butt Hinges
Deltana
Satin Brass Door and Butt Hinge
Mfr # S35R5BB4
Zoro # G0031746
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Holes per Leaf 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S35R5BB4
- Zoro # G0031746
- UPC # 760923477210
- Country of Origin China
- Category Butt Hinges
Details
Finish | Satin Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Door and Butt Hinge |
Description
Radius Hinge,Ball Bearing Satin Brass 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38801.006.0009)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB36)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 18" Holds 200 lbs. (Z-18)
- DELTANA Satin Stainless Steel Square Hinge (SS44BU32D-R)
- DELTANA Antique Nickel Door and Butt Hinge (S44058TT15A-R/H)
- DELTANA Bright Chrome Square Hinge (S44058TT26-LH)
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- DELTANA White Radius Hinge (S44R5BKUSPW)
- DELTANA Satin Brass Door and Butt Hinge (S44058TT4-UN)
- EMTEK French Antique Brass Hinge 96114US7 (96114US7)
- Deltana Butt Hinges