Shop All Wall Plates
Deltana
Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Paint Black Finish
Mfr # SWP4744U19
Zoro # G1919222
product price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Solid Brass
- Finish Paint Black
- Size 4-5/8"H x 8-1/8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4744U19
- Zoro # G1919222
- UPC # 760923398331
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 8-1/8"W |
Details
Item | Quadruple Rocker Switch Plate |
Number of Gangs | 4 |
Material | Solid Brass |
Finish | Paint Black |
Description
Switch Plate,Quadruple Rocker Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- MERSEN Fuse, RK1 Class, Time Delay, 35A, 250V AC, Indicating (A2D35R)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- Deltana Wall Plates