Shop All Wall Plates
Deltana
Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Oil Rubbed Bronze Finish
Mfr # SWP4744U10B
Zoro # G0061977
product price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Solid Brass
- Finish Oil Rubbed Bronze
- Size 4-5/8"H x 8-1/8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4744U10B
- Zoro # G0061977
- UPC # 760923398300
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 8-1/8"W |
Details
Item | Quadruple Rocker Switch Plate |
Number of Gangs | 4 |
Material | Solid Brass |
Finish | Oil Rubbed Bronze |
Description
Switch Plate,Quadruple Rocker Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- MERSEN Midget Fuse, 63A, 690V AC, 120kA (Y215646)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- EVERMARK EverMark EM-ACTPAC-400-9 4 x 7 x 11 in. Cable Tie Combo Pack; Natural - 18 & 50 lbs (EM-ACTPAC-400-9)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- Deltana Lighting Controls