Shop All Wall Plates
Deltana
Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Antique Nickel Finish
Mfr # SWP4744U15A
Zoro # G2141804
product price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Solid Brass
- Finish Antique Nickel
- Size 4-5/8"H x 8-1/8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4744U15A
- Zoro # G2141804
- UPC # 760923398324
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 8-1/8"W |
Details
Item | Quadruple Rocker Switch Plate |
Number of Gangs | 4 |
Material | Solid Brass |
Finish | Antique Nickel |
Description
Switch Plate,Quadruple Rocker Antique N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11595617)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-SP)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- Deltana Wall Plates