Shop All Wall Plates
Deltana
Quadruple Outlet Switch Plate, Number of Gangs: 2 Solid Brass, PVD Polished Brass Finish
Mfr # SWP4771CR003
Zoro # G1919091
product price: $23.10
/ea
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish PVD Polished Brass
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4771CR003
- Zoro # G1919091
- UPC # 760923408009
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Quadruple Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | PVD Polished Brass |
Description
Switch Plate,Quadruple Outlet Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX Plug-In Transformer, 20 VA, 12V, 120V (0E-PPS1220)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- Deltana Wall Plates