Shop All Wall Plates
Deltana
Quadruple Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Polished Chrome Plated Finish
Mfr # SWP4771U26
Zoro # G2141859
product price: $21.04
/ea
$21.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4771U26
- Zoro # G2141859
- UPC # 760923408801
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Quadruple Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Switch Plate,Quadruple Outlet Bright Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- IDEAL Set Screw Holder (K-2422)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- Deltana Wall Plates