Shop All Wall Plates
Deltana
Quadruple Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish
Mfr # SWP4771U3
Zoro # G2141725
product price: $19.84
/ea
$19.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Size 4-1/2"H x 4-1/2"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4771U3
- Zoro # G2141725
- UPC # 760923409204
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Quadruple Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Brass |
Description
Switch Plate,Quadruple Outlet Bright Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- GOODMAN 43110258 Transformer (43110258)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P14I)
- Deltana Lighting Controls