Shop All Wall Plates
Deltana
Quadruple Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish
Mfr # SWP4771U10B
Zoro # G0062099
product price: $21.04
/ea
$21.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Oil Rubbed Bronze
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4771U10B
- Zoro # G0062099
- UPC # 760923408207
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Quadruple Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Oil Rubbed Bronze |
Description
Switch Plate,Quadruple Outlet Oil Rubbe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- HUBBELL 30A Locking Receptacle 2P 3W 277VAC L7-30R BK (HBL2630)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- Deltana Lighting Controls