Shop All Wall Plates
Deltana
Quadruple Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Nickel Finish
Mfr # SWP4771U15
Zoro # G0061873
product price: $21.04
/ea
$21.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Brushed Nickel
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4771U15
- Zoro # G0061873
- UPC # 760923408405
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Quadruple Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Brushed Nickel |
Description
Switch Plate,Quadruple Outlet Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-250-R)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- Deltana Wall Plates