Shop All Wall Plates
Deltana
Quadruple Outlet Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Chrome Finish
Mfr # SWP4771U26D
Zoro # G1919055
product price: $21.04
/ea
$21.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Brushed Chrome
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4771U26D
- Zoro # G1919055
- UPC # 760923409006
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Quadruple Outlet Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Brushed Chrome |
Description
Switch Plate,Quadruple Outlet Satin Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- SENSORSWITCH Timer Switch, 60 Min, Ivory (PTS 60 IV)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- Deltana Lighting Controls