Shop All Push Plates
Deltana
Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Satin Chrome
Mfr # PPH55U26D
Zoro # G0056614
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # PPH55U26D
- Zoro # G0056614
- UPC # 760923329083
- Country of Origin China
- Category Push Plates
Details
Item | Push Plate With Handle 3-1/2"X 15 "- H |
Description
Push Plate With Handle 3-1/2 In.X 15 In.- H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-10 O-Ring ID: 14 mm, CS: 2.5 mm, OD: 19 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0010x30)
- RIXSON Pivots (147 RH 626)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712-75 12D 630)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Lifetime Brass (PPH55CR003)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Orb (PPH55U10B)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Bright Brass (PPH55U3)
- DELTANA Push Plate 3-1/2" X 20" Antique Brass (PP3520U5)
- DELTANA Push Plate 3-1/2" X 15" Antique Brass (PP3515U5)
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In (70A.28)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- Deltana Door Accessories